Zoro Homepage

Beaker, Low Form, Glass, 800mL, PK6

  • Mfr # 5YGZ6

  • Zoro # G2867794


product price: $31.25
/pk 6, $5.21/ea

Key Features

Body Material
Glass
Beaker Type
Low Form
Capacity - Metric
800 mL
Capacity - English
27.1 fl oz
Outside Diameter - Metric
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YGZ6
Zoro #
G2867794
UPC #
190735560099
Country of Origin
China

Dimensions

Outside Diameter - Metric
100 mm
Labware Inside Dia. - Metric
96 mm
Labware Height - English
5.3 in
Labware Inside Dia. - English
3.8 in
Labware Outside Dia. - English
3.9 in
Outside Dia.
100 mm
Overall Height - Metric
135 mm
Height
135mm
Labware Height - Metric
135 mm

Description

Beaker, Capacity - Metric 800 mL, Capacity - English 27.1 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 100 mm, Overall Height - Metric 135 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 100 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.