Shop ZORO SELECT
See all product information
Create Account
Beaker, Plastic, Colorless, PK12
- Mfr # 335705
- Zoro # G722730541
product price:Â
$
53.69
/pk of 12, $4.47/ea
Key Features
Capacity - English
8.45 fl oz
Product Type
Beaker
Autoclavable
Yes
Graduation Increments - Metric
100 mL
Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 335705
- Zoro #
- G722730541
- UPC #
- -
- Country of Origin
- India
- Capacity - English
- 8.45 fl oz
- Product Type
- Beaker
- Autoclavable
- Yes
- Graduation Increments - Metric
- 100 mL
- Basic Material
- Plastic
- Item
- Beaker
- Clarity
- Translucent
- Graduation Style
- Molded
- Body Material
- Polypropylene
- Minimum Graduation - Metric
- 100 mL
- Includes Graduations
- Yes
- Body Color
- Colorless
- Capacity - Metric
- 250 mL
- Maximum Graduation - Metric
- 250 mL
- Includes
- Pour Spout
Dimensions
- Outside Diameter - Metric
- 70.69 mm
- Overall Height - Metric
- 97.5 mm
Description
Beaker, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 70.69 mm, Overall Height - Metric 97.5 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Colorless, Graduation Increments - Metric 100 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Sterile/Non-Sterile Non-Sterile, ASTM Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.