Beaker, Plastic, Colorless, PK12
- Mfr # 335706
- Zoro # G322730507
product price:Â
$
58.79
/pk of 12, $4.90/ea
Key Features
Capacity - English
16.91 fl oz
Minimum Graduation - Metric
100 mL
Body Material
Polypropylene
Outside Diameter - Metric
81 mm
Clarity
Translucent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 335706
- Zoro #
- G322730507
- UPC #
- -
- Country of Origin
- India
- Capacity - English
- 16.91 fl oz
- Minimum Graduation - Metric
- 100 mL
- Item
- Beaker
- Body Material
- Polypropylene
- Clarity
- Translucent
- Graduation Style
- Molded
- Body Color
- Colorless
- Graduation Increments - Metric
- 100 mL
- Basic Material
- Plastic
- Autoclavable
- Yes
- Capacity - Metric
- 500 mL
- Maximum Graduation - Metric
- 500 mL
- Includes Graduations
- Yes
- Product Type
- Beaker
- Includes
- Pour Spout
Dimensions
- Outside Diameter - Metric
- 81 mm
- Overall Height - Metric
- 118 mm
Description
Beaker, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 81 mm, Overall Height - Metric 118 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Colorless, Graduation Increments - Metric 100 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Sterile/Non-Sterile Non-Sterile, ASTM Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.