Shop ZORO SELECT
Beaker, Plastic, Colorless, PK4
Mfr # 292589
Zoro # G222731505
product price:Â $43.99
/pk 4, $11.00/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
292589
Zoro #
G222731505
UPC #
-
Country of Origin
India
Description
Beaker, Capacity - Metric 2,000 mL, Capacity - English 67.63 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 171.96 mm, Overall Height - Metric 192 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Colorless, Graduation Increments - Metric 100 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Sterile/Non-Sterile Non-Sterile, ASTM Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.