Shop ZORO SELECT
See all product information
Create Account
Beaker, Plastic, Colorless, PK6
- Mfr # 335708
- Zoro # G122730431
product price:Â
$
40.59
/pk of 6, $6.77/ea
Key Features
Includes Graduations
Yes
Clarity
Translucent
Graduation Increments - Metric
100 mL
Minimum Graduation - Metric
100 mL
Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 335708
- Zoro #
- G122730431
- UPC #
- -
- Country of Origin
- India
Dimensions
- Outside Diameter - Metric
- 101 mm
- Overall Height - Metric
- 131 mm
Details
- Includes Graduations
- Yes
- Clarity
- Translucent
- Graduation Increments - Metric
- 100 mL
- Minimum Graduation - Metric
- 100 mL
- Item
- Beaker
- Basic Material
- Plastic
- Includes
- Pour Spout
- Body Color
- Colorless
- Graduation Style
- Molded
- Autoclavable
- Yes
- Capacity - Metric
- 1,000 mL
- Product Type
- Beaker
- Body Material
- Polypropylene
- Maximum Graduation - Metric
- 1,000 mL
- Capacity - English
- 33.81 fl oz
Description
Beaker, Capacity - Metric 1,000 mL, Capacity - English 33.81 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 101 mm, Overall Height - Metric 131 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Colorless, Graduation Increments - Metric 100 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Sterile/Non-Sterile Non-Sterile, ASTM Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.