Shop ZORO SELECT
See all product information
Create Account
Beaker, Plastic, Colorless, PK6
- Mfr # 335710
- Zoro # G022731750
product price:Â
$
81.19
/pk of 6, $13.53/ea
Key Features
Product Type
Beaker
Graduation Increments - Metric
100 mL
Body Material
Polypropylene
Body Color
Colorless
Capacity - English
101.44 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 335710
- Zoro #
- G022731750
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Height - Metric
- 183 mm
- Outside Diameter - Metric
- 5.94 mm
Details
- Product Type
- Beaker
- Graduation Increments - Metric
- 100 mL
- Body Material
- Polypropylene
- Body Color
- Colorless
- Capacity - English
- 101.44 fl oz
- Includes Graduations
- Yes
- Autoclavable
- Yes
- Graduation Style
- Molded
- Maximum Graduation - Metric
- 3,000 mL
- Capacity - Metric
- 3,000 mL
- Includes
- Pour Spout
- Basic Material
- Plastic
- Clarity
- Translucent
- Item
- Beaker
- Minimum Graduation - Metric
- 100 mL
Description
Beaker, Capacity - Metric 3,000 mL, Capacity - English 101.44 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 5.94 mm, Overall Height - Metric 183 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Colorless, Graduation Increments - Metric 100 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Sterile/Non-Sterile Non-Sterile, ASTM Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.