Zoro Homepage

Beaker, Polypropylene, Tall Form with Handle, 2 L / 67.62 fl oz Capacity, Not Rated 4 PK

  • Mfr # P50806

  • Zoro # G5605625


product price: $55.75
/pk 4, $13.94/ea

Key Features

Capacity
2000mL
Body Material
Polypropylene
Beaker Type
Tall Form with Handle
Capacity - Metric
2 L
Capacity - English
67.62 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50806
Zoro #
G5605625
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter - Metric
158 mm
Labware Outside Dia. - English
6.2 in
Labware Inside Dia. - Metric
143 mm
Labware Height - English
7.5 in
Labware Inside Dia. - English
5.6 in
Overall Height - Metric
190 mm
Labware Height - Metric
190 mm

Description

Pack of four polypropylene beakers, each with a 2000ml capacity. Beakers include pour spout, comfortable rectangular handle and easy-to-read silk-screened graduations. Autoclavable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.