Beaker Set, Borosilicate Glass, Low Form, 250 mL, 400 mL, 600 mL / A Type I
Mfr # BGSET3
Zoro # G801918976
product price: $11.99
/eaKey Features
Body Material
Borosilicate Glass
Beaker Type
Low Form
Capacity - Metric
250 mL, 400 mL, 600 mL
Capacity - English
8.45 fl oz, 13.52 fl oz, 20.28 fl oz
Autoclavable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGSET3
Zoro #
G801918976
UPC #
-
Country of Origin
India
Details
Item
Beaker Set
Body Material
Borosilicate Glass
Beaker Type
Low Form
Capacity - Metric
250 mL, 400 mL, 600 mL
Capacity - English
8.45 fl oz, 13.52 fl oz, 20.28 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Special Features
Double Graduated Metric Scale, Marking Area, +/- 5% Tolerance
Graduation Subdivisions
25 mL, 50 mL
USP Specification
Type I
Includes
250 mL Beaker, 400 mL Beaker, 600 mL Beaker
Product Type
Beaker Set
Graduation Style
Printed
Body Color
None
Graduation Increments - Metric
25 mL, 50 mL
Includes Graduations
Yes
Disposable/Reusable
Reusable
Clarity
Transparent
Basic Material
Glass
Graduated
Yes
Description
An ideal starter set for any laboratory, this set contains three borosilicate glass beakers in sizes 250ml, 400ml, and 600ml. Beakers feature a double graduated metric scale and a marking area. Tolerance is approximately ± 5%.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.