Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker Set, Plastic, 5 Beakers

  • Mfr # BPSET5

  • Zoro # G4227361


product price: $14.75
/ea

Key Features

Capacity
50mL, 100mL, 250mL, 500mL, 1000mL
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Labware Height - Metric
55 mm, 62 mm, 100 mm, 120 mm, 150 mm
Labware Outside Dia. - English
2.1 in, 2.3 in, 3.2 in, 3.9 in, 4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPSET5
Zoro #
G4227361
UPC #
-
Country of Origin
India

Dimensions

Labware Height - Metric
55 mm, 62 mm, 100 mm, 120 mm, 150 mm
Labware Outside Dia. - English
2.1 in, 2.3 in, 3.2 in, 3.9 in, 4.8 in
Labware Inside Dia. - English
1.8 in, 2.1 in, 2.9 in, 3.5 in, 4.3 in
Labware Outside Dia. - Metric
54 mm, 59 mm, 82 mm, 100 mm, 123 mm
Labware Inside Dia. - Metric
45 mm, 53 mm, 74 mm, 90 mm, 110 mm
Labware Height - English
2.2 in, 2.4 in, 3.9 in, 4.7 in, 5.9 in
Outside Diameter - Metric
54 mm, 59 mm, 82 mm, 100 mm, 123 mm
Overall Height - Metric
55 mm, 62 mm, 100 mm, 120 mm, 150 mm

Details

Item
Beaker Set
Capacity
50mL, 100mL, 250mL, 500mL, 1000mL
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Material of Construction
polypropylene
Labware Capacity - English
1.69 oz, 3.38 oz, 8.45 oz, 16.9 oz, 33.81 oz
Includes
(5) Beakers
Labware Body Color
Clear
Graduations
Yes
Graduation Subdivisions
5 mL, 10 mL, 25 mL
Autoclavable
Yes
Labware Capacity - Metric
50 mL, 100 mL, 250 mL, 500 mL, 1,000 mL
Graduation Range
10 to 100 mL, 25 to 1,000 mL, 30 to 50 mL, 5 to 50 mL, 50 to 500 mL
Color
clear
Beaker Type
Low Form
Labware Body Material
Polypropylene
Disposable/ Reusable
Reusable
Glassware Class
Not Rated
Product Type
Beaker Set
Minimum Graduation - Metric
5 mL, 10 mL, 25 mL, 30 mL, 50 mL
Maximum Graduation - Metric
50 mL, 100 mL, 500 mL, 1,000 mL
Graduation Increments - Metric
5 mL, 10 mL, 25 mL
Capacity - English
1.69 fl oz, 3.38 fl oz, 8.45 fl oz, 16.9 fl oz, 33.81 fl oz
Disposable/Reusable
Reusable
Clarity
Transparent
Basic Material
Plastic
Graduation Style
Printed
Capacity - Metric
50 mL, 100 mL, 250 mL, 500 mL, 1 L
Body Material
Polypropylene
Body Color
Clear
Includes Graduations
Yes

Description

This handy set contains five graduated polypropylene beakers: one each in sizes 50ml, 100ml, 250ml, 500ml and 1000ml. Autoclavable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.