Zoro Homepage

Beaker, Tall Form, Glass, 1000mL, PK6

  • Mfr # 5YHA8

  • Zoro # G3226675


product price: $56.89
/pk 6, $9.48/ea

Key Features

Body Material
Glass
Beaker Type
Tall Form
Capacity - Metric
1 L
Capacity - English
33.81 fl oz
Outside Diameter - Metric
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHA8
Zoro #
G3226675
UPC #
190735560211
Country of Origin
China

Dimensions

Outside Diameter - Metric
100 mm
Labware Outside Dia. - English
3.9 in
Labware Height - English
7.7 in
Labware Inside Dia. - Metric
96 mm
Labware Inside Dia. - English
3.8 in
Outside Dia.
100 mm
Overall Height - Metric
195 mm
Labware Height - Metric
195 mm
Height
195mm

Details

Item
Tall Form Beaker
Body Material
Glass
Beaker Type
Tall Form
Capacity - Metric
1 L
Capacity - English
33.81 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Pour Spout
Graduation Subdivisions
100 mL
Graduation Range
200 to 1,000 mL
Series
200TH
Industry Type
Healthcare
Includes
Pour Spout
Product Type
Beaker
Maximum Graduation - Metric
1,000 mL
Includes Graduations
Yes
Basic Material
Glass
Graduation Style
Printed
Body Color
None
Minimum Graduation - Metric
200 mL
Clarity
Transparent
Disposable/Reusable
Reusable
Graduation Increments - Metric
100 mL
Graduated
Yes

Description

Beaker, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Product Type Beaker, Beaker Type Tall Form, Outside Diameter - Metric 100 mm, Overall Height - Metric 195 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 100 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.