Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker, Tall Form, Glass, 2000mL, PK4

  • Mfr # 5YHA9

  • Zoro # G2726446


product price: $61.59
/pk 4, $15.40/ea

Key Features

Body Material
Glass
Beaker Type
Tall Form
Capacity - Metric
2 L
Capacity - English
67.6 fl oz
Outside Diameter - Metric
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHA9
Zoro #
G2726446
UPC #
190735560228
Country of Origin
China

Dimensions

Outside Diameter - Metric
120 mm
Labware Inside Dia. - Metric
114 mm
Outside Dia.
120 mm
Labware Inside Dia. - English
4.5 in
Labware Height - English
9.4 in
Labware Outside Dia. - English
4.7 in
Overall Height - Metric
240 mm
Labware Height - Metric
240 mm
Height
240mm

Details

Item
Tall Form Beaker
Body Material
Glass
Beaker Type
Tall Form
Capacity - Metric
2 L
Capacity - English
67.6 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Pour Spout
Graduation Subdivisions
200 mL
Industry Type
Healthcare
Graduation Range
200 to 2,000 mL
Series
5SY4
Includes
Pour Spout
Product Type
Beaker
Basic Material
Glass
Body Color
None
Maximum Graduation - Metric
2,000 mL
Clarity
Transparent
Graduation Style
Printed
Minimum Graduation - Metric
200 mL
Includes Graduations
Yes
Disposable/Reusable
Reusable
Graduation Increments - Metric
200 mL
Graduated
Yes

Description

Beaker, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Product Type Beaker, Beaker Type Tall Form, Outside Diameter - Metric 120 mm, Overall Height - Metric 240 mm, Body Material Glass, Includes Graduations Yes, Glassware Class Not Rated, Body Color None, Graduation Increments - Metric 200 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Glass, Special Features Pour Spout, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.