Beaker Tongs, 3 Jaw, Nickel Plated Steel
- Mfr # 5ZPV5
- Zoro # G6131921
product price:Â
$
12.79
/ea
Key Features
Features
Riveted Joint
Overall Length
9 1/4 in
Point Type
Corrugated
Material
Steel
Type
3 Jaw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5ZPV5
- Zoro #
- G6131921
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 1/4 in
- Length
- 9.250"
- Wire Size - Imperial
- 1/4 in
- Overall Length - Imperial
- 9 1/4 in
- Fits Chest Size
- Riveted Joint
Details
- Item
- Beaker Tongs
- Features
- Riveted Joint
- Point Type
- Corrugated
- Material
- Steel
- Type
- 3 Jaw
- Material of Construction
- Nickel Plated Steel
- Coating
- Nickel Plated
- Product Type
- Beaker Tongs
- Material Grade
- C1010
- Locking
- No
- For Use With
- Beakers
- Sterile/Non-Sterile
- Non-Sterile
- Autoclavable
- No
- Shell Material
- Steel
- Compatible Product Type
- Beakers
Description
Beaker Tongs, Overall Length - Imperial 9 1/4 in, Product Type Beaker Tongs, Material Steel, Material Grade C1010, Coating Nickel Plated, Wire Size - Imperial 1/4 in, For Use With Beakers, Standards Not Applicable, Features Riveted Joint, Autoclavable No, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.