Zoro Homepage

Beaker Tongs, SS, 9-1/2" L

  • Mfr # 787-112

  • Zoro # G7901008


product price: $7.45
/ea

Key Features

Material of Construction
stainless steel
Overall Length
9 1/2 in
Tip Length
3 55/64 in
For Use With
50 to 2,000 mL Beakers
Coating
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787-112
Zoro #
G7901008
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
9 1/2 in
Tip Length
3 55/64 in
Tip Length - Imperial
3 7/8 in
Overall Length - Imperial
9 1/2 in

Details

Item
Beaker Tongs
Material of Construction
stainless steel
For Use With
50 to 2,000 mL Beakers
Coating
Nickel Plated
Product Type
Beaker Tongs
ASTM Specification
B689-97
Features
Flat Rivet Joint
Material
Stainless Steel
Standards
ASTM

Description

Beaker Tongs, Overall Length - Imperial 9 1/2 in, Product Type Beaker Tongs, Material Stainless Steel, Coating Nickel Plated, Tip Length - Imperial 3 7/8 in, For Use With 50 to 2,000 mL Beakers, Standards ASTM, Features Flat Rivet Joint, ASTM Specification B689-97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.