Zoro Homepage

Beaker with Handle, 1000mL, Poly, PK2

  • Mfr # 23X908

  • Zoro # G4716564


product price: $92.69
/pk 2, $46.35/ea
Free Shipping & Returns

Key Features

Body Material
Polymethylpentene
Beaker Type
Low Form with Handle
Capacity - Metric
5 L
Capacity - English
1.32 gal
Outside Diameter - Metric
200.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23X908
Zoro #
G4716564
UPC #
190735556160
Country of Origin
India

Dimensions

Outside Diameter - Metric
200.5 mm
Labware Height - English
10.2 in
Labware Inside Dia. - English
8.4 in
Labware Outside Dia. - English
7.9 in
Labware Inside Dia. - Metric
213.2 mm
Outside Dia.
200.5 in
Inside Dia.
190.2 in
Overall Height - Metric
260 mm
Labware Height - Metric
260 mm
Height
260.3"

Details

Item
Beaker
Body Material
Polymethylpentene
Beaker Type
Low Form with Handle
Capacity - Metric
5 L
Capacity - English
1.32 gal
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Low Form has Increased Stability, Printed Graduations
Graduation Subdivisions
500 mL
Handle
Yes
Industry Type
Healthcare
Series
TAR100
Graduation Range
1,000 to 5,000 mL
Includes
Pour Spout
Product Type
Beaker
Basic Material
Plastic
Graduation Increments - Metric
500 mL
Minimum Graduation - Metric
1,000 mL
Clarity
Transparent
Maximum Graduation - Metric
5,000 mL
Body Color
Clear
Includes Graduations
Yes
Disposable/Reusable
Reusable

Description

Beaker, Capacity - Metric 5 L, Capacity - English 1.32 gal, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 200.5 mm, Overall Height - Metric 260 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 500 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Special Features Low Form has Increased Stability, Printed Graduations, Disposable/Reusable Reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.