Zoro Homepage

Beaker with Handle, 100mL, PK6

  • Mfr # 23X901

  • Zoro # G4723871


product price: $8.79
/pk 6, $1.46/ea

Key Features

Capacity
100mL
Body Material
Polypropylene
Beaker Type
Low Form with Handle
Capacity - Metric
10 mL
Capacity - English
0.33 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23X901
Zoro #
G4723871
UPC #
190735556092
Country of Origin
India

Dimensions

Outside Diameter - Metric
62.9 mm
Labware Inside Dia. - Metric
56.38 mm
Labware Height - English
3 in
Inside Dia.
2.22 in
Labware Inside Dia. - English
2.2 in
Outside Dia.
2.48 in
Labware Outside Dia. - English
2.5 in
Overall Height - Metric
75 mm
Labware Height - Metric
75 mm
Height
2.95"

Details

Item
Beaker
Capacity
100mL
Body Material
Polypropylene
Beaker Type
Low Form with Handle
Capacity - Metric
10 mL
Capacity - English
0.33 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Low Form has Increased Stability
Graduation Subdivisions
10 mL
Includes
Pour Spout
Series
TAR100
Graduation Range
20 to 100 mL
Handle
Yes
Industry Type
Healthcare
Product Type
Beaker
Body Color
White
Graduation Increments - Metric
10 mL
Disposable/Reusable
Reusable
Includes Graduations
Yes
Minimum Graduation - Metric
20 mL
Basic Material
Plastic
Maximum Graduation - Metric
100 mL

Description

Beaker, Capacity - Metric 10 mL, Capacity - English 0.33 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 62.9 mm, Overall Height - Metric 75 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 10 mL, Autoclavable Yes, Basic Material Plastic, Special Features Low Form has Increased Stability, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.