Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker with Handle, 100mL, Poly, PK6

  • Mfr # 23X905

  • Zoro # G4745081


product price: $16.39
/pk 6, $2.73/ea

Key Features

Capacity
100mL
Body Material
Polymethylpentene
Beaker Type
Low Form with Handle
Capacity - Metric
100 mL
Capacity - English
3.38 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23X905
Zoro #
G4745081
UPC #
190735556139
Country of Origin
India

Dimensions

Outside Diameter - Metric
62.9 mm
Labware Outside Dia. - English
2.5 in
Labware Inside Dia. - English
2.2 in
Labware Height - English
3 in
Outside Dia.
2.47 in
Inside Dia.
2.22 in
Labware Inside Dia. - Metric
56.38 mm
Overall Height - Metric
75 mm
Height
2.95"
Labware Height - Metric
75 mm

Details

Item
Beaker
Capacity
100mL
Body Material
Polymethylpentene
Beaker Type
Low Form with Handle
Capacity - Metric
100 mL
Capacity - English
3.38 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Low Form has Increased Stability, Printed Graduations
Graduation Subdivisions
10 mL
Graduation Range
20 to 100 mL
Series
TAR100
Includes
Pour Spout
Industry Type
Healthcare
Handle
Yes
Product Type
Beaker
Body Color
Clear
Basic Material
Plastic
Includes Graduations
Yes
Graduation Increments - Metric
10 mL
Minimum Graduation - Metric
20 mL
Maximum Graduation - Metric
100 mL
Clarity
Transparent
Disposable/Reusable
Reusable

Description

Beaker, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 62.9 mm, Overall Height - Metric 75 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 10 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Special Features Low Form has Increased Stability, Printed Graduations, Disposable/Reusable Reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.