Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker with Handle, 250mL, PK6

  • Mfr # 23X902

  • Zoro # G4716022


product price: $13.99
/pk 6, $2.33/ea

Key Features

Capacity
250ml
Body Material
Polypropylene
Beaker Type
Low Form with Handle
Capacity - Metric
250 mL
Capacity - English
8.45 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23X902
Zoro #
G4716022
UPC #
190735556108
Country of Origin
India

Dimensions

Outside Diameter - Metric
94 mm
Labware Inside Dia. - Metric
74.67 mm
Outside Dia.
3.24 in
Labware Inside Dia. - English
2.9 in
Inside Dia.
2.94 in
Labware Outside Dia. - English
3.2 in
Labware Height - English
3.7 in
Overall Height - Metric
94 mm
Labware Height - Metric
94 mm
Height
3.70"

Details

Item
Beaker
Capacity
250ml
Body Material
Polypropylene
Beaker Type
Low Form with Handle
Capacity - Metric
250 mL
Capacity - English
8.45 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Low Form has Increased Stability, Printed Graduations
Graduation Subdivisions
25 mL
Graduation Range
50 to 250 mL
Series
TAR100
Handle
Yes
Industry Type
Healthcare
Includes
Pour Spout
Product Type
Beaker
Graduation Increments - Metric
25 mL
Maximum Graduation - Metric
250 mL
Basic Material
Plastic
Disposable/Reusable
Reusable
Includes Graduations
Yes
Minimum Graduation - Metric
50 mL
Body Color
White

Description

Beaker, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 94 mm, Overall Height - Metric 94 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 25 mL, Autoclavable Yes, Basic Material Plastic, Special Features Low Form has Increased Stability, Printed Graduations, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.