Zoro Homepage

Beaker with Handle, 5000mL, PK2

  • Mfr # 23X904

  • Zoro # G4720791


product price: $40.19
/pk 2, $20.10/ea

Key Features

Body Material
Polypropylene
Beaker Type
Low Form with Handle
Capacity - Metric
5 L
Capacity - English
1.32 gal
Outside Diameter - Metric
201 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23X904
Zoro #
G4720791
UPC #
190735556122
Country of Origin
India

Dimensions

Outside Diameter - Metric
201 mm
Labware Outside Dia. - English
7.9 in
Labware Inside Dia. - Metric
187.7 mm
Labware Height - English
10.2 in
Inside Dia.
190.3 in
Outside Dia.
200.5 in
Labware Inside Dia. - English
7.4 in
Overall Height - Metric
260 mm
Labware Height - Metric
260 mm
Height
260.3"

Details

Item
Beaker
Body Material
Polypropylene
Beaker Type
Low Form with Handle
Capacity - Metric
5 L
Capacity - English
1.32 gal
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Low Form has Increased Stability, Printed Graduations
Graduation Subdivisions
500 mL
Handle
Yes
Includes
Pour Spout
Graduation Range
1,000 to 5,000 mL
Series
TAR100
Industry Type
Healthcare
Product Type
Beaker
Body Color
White
Disposable/Reusable
Reusable
Maximum Graduation - Metric
5,000 mL
Basic Material
Plastic
Graduation Increments - Metric
500 mL
Minimum Graduation - Metric
1,000 mL
Includes Graduations
Yes

Description

Beaker, Capacity - Metric 5 L, Capacity - English 1.32 gal, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 201 mm, Overall Height - Metric 260 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 500 mL, Autoclavable Yes, Basic Material Plastic, Special Features Low Form has Increased Stability, Printed Graduations, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.