Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker with Handle, 500mL, PK6

  • Mfr # 23X903

  • Zoro # G4720256


product price: $21.19
/pk 6, $3.53/ea

Key Features

Body Material
Polypropylene
Beaker Type
Low Form with Handle
Capacity - Metric
600 mL
Capacity - English
20.29 fl oz
Outside Diameter - Metric
109.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23X903
Zoro #
G4720256
UPC #
190735556115
Country of Origin
India

Dimensions

Outside Diameter - Metric
109.5 mm
Labware Outside Dia. - English
4.3 in
Labware Inside Dia. - English
4 in
Inside Dia.
3.96 in
Labware Inside Dia. - Metric
100.58 mm
Outside Dia.
4.31"
Labware Height - English
4.9 in
Overall Height - Metric
125 mm
Height
4.92"
Labware Height - Metric
125 mm

Details

Item
Beaker
Body Material
Polypropylene
Beaker Type
Low Form with Handle
Capacity - Metric
600 mL
Capacity - English
20.29 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Low Form has Increased Stability, Printed Graduations
Graduation Subdivisions
50 mL
Includes
Pour Spout
Series
TAR100
Graduation Range
100 to 600 mL
Handle
Yes
Industry Type
Healthcare
Product Type
Beaker
Graduation Increments - Metric
50 mL
Maximum Graduation - Metric
600 mL
Minimum Graduation - Metric
100 mL
Basic Material
Plastic
Disposable/Reusable
Reusable
Body Color
White
Includes Graduations
Yes

Description

Beaker, Capacity - Metric 600 mL, Capacity - English 20.29 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 109.5 mm, Overall Height - Metric 125 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 50 mL, Autoclavable Yes, Basic Material Plastic, Special Features Low Form has Increased Stability, Printed Graduations, Disposable/Reusable Reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.