Shop ZORO SELECT
See all product information
Create Account
Beam Clamp, Iron, PK25
Mfr # 3KF31
Zoro # G314701478
product price:Â
$
61.39
/pk 25, $2.46/ea
Key Features
Finish
Electroplated
For Use With
2 in Threaded Rod
Color
Silver
Mounting Style
Clamp On
Compatible Product Type
Pipe, Threaded Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3KF31
- Zoro #
- G314701478
- UPC #
- 190735478523
- Country of Origin
- China
- Finish
- Electroplated
- For Use With
- 2 in Threaded Rod
- Color
- Silver
- Mounting Style
- Clamp On
- Compatible Product Type
- Pipe, Threaded Rod
- Item
- Beam Clamp
- Load Capacity
- 300 lb
- Standards
- cULus
Description
Beam Clamp, Load Capacity 300 lb, Standards cULus, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.