Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beam Pole, 1450mm, dia. 50

  • Mfr # TT11C5435BMG

  • Zoro # G1803509


product price: $10.79
/ea

Key Features

Fits Brand
Approved Vendor
Product Type
Beam Pole
Overall Length
1,446 mm
Overall Width
48 in
Compatible Manufacturer Part Number
11C543, 11C544, 11C545
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT11C5435BMG
Zoro #
G1803509
UPC #
190735497128
Country of Origin
China

Dimensions

Overall Length
1,446 mm
Overall Width
48 in

Details

Item
Beam Pole, 1446mm, dia. 48mm
Fits Brand
Approved Vendor
Product Type
Beam Pole
Compatible Manufacturer Part Number
11C543, 11C544, 11C545
Compatible Brand
Approved Vendor

Description

Beam Pole, 1446mm, dia. 48mm, For Use With Grainger Item Number 11C543, 11C544, 11C545, Fits Brand Approved Vendor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.