Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beam Pole, 1730mm, dia. 34

  • Mfr # TT11C5391BPG

  • Zoro # G2445795


product price: $6.39
/ea

Key Features

Fits Brand
Approved Vendor
Overall Length
1,730 mm
Product Type
Beam Pole
Compatible Brand
Approved Vendor
Compatible Manufacturer Part Number
11C539, 11C540, 11C541
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT11C5391BPG
Zoro #
G2445795
UPC #
190735497388
Country of Origin
China

Dimensions

Overall Length
1,730 mm
Overall Width
34 in

Details

Item
Beam Pole, 1730mm, dia. 34
Fits Brand
Approved Vendor
Product Type
Beam Pole
Compatible Brand
Approved Vendor
Compatible Manufacturer Part Number
11C539, 11C540, 11C541

Description

Beam Pole, 1730mm, dia. 34, For Use With Grainger Item Number 11C539, 11C540, 11C541, Fits Brand Approved Vendor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.