Beard Cover, Nylon, Black, 1000 PK
Mfr # 112HPI BLACK
Zoro # G215563649
product price: $74.99
/pk 1000, $0.07/eaKey Features
Material
Nylon
Latex-Free
Yes
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Named Size
L/XL
Packaging
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112HPI BLACK
Zoro #
G215563649
UPC #
-
Country of Origin
China
Dimensions
Named Size
L/XL
Details
Item
Beard Cover
Color
Black
Material
Nylon
Latex-Free
Yes
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Packaging
Bag
Product Type
Beard Net
Federal 209E Cleanroom Class
1,000
Description
Beard Cover, Color Black, Federal 209E Cleanroom Class 1,000, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Latex-Free Yes, Material Nylon, Named Size L/XL, Packaging Bag, Product Type Beard Net, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.