Zoro Homepage

Beard Cover, Nylon, Universal Dia., Black, Universal, 1000 PK

  • Mfr # 1903BK

  • Zoro # G9663281


product price: $77.89
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Black
Diameter
Universal
Material
Nylon
Size
Universal
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1903BK
Zoro #
G9663281
UPC #
-
Country of Origin
China

Dimensions

Diameter
Universal
Size
Universal
Hair and Beard Nets Size
Universal
Named Size
Universal

Details

Item
Beard Cover
Color
Black
Material
Nylon
Latex-Free
Yes
Package Type
Box
Metal Detectable
No
Fabric Weight
0.56 oz/sq yd
Hair and Beard Nets Item
Beard Cover
Federal 209E Cleanroom Class
1,000
Product Type
Beard Cover
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Packaging
Case

Description

Beard Cover, Color Black, Federal 209E Cleanroom Class 1,000, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Latex-Free Yes, Material Nylon, Metal Detectable No, Named Size Universal, Packaging Case, Product Type Beard Cover, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.