Zoro Homepage

Beard Cover, Polypropylene, Blue, 1000 PK

  • Mfr # 112NWI BLUE

  • Zoro # G815563636


product price: $45.49
/pk 1000, $0.05/ea

Key Features

Color
Blue
Material
Polypropylene
Latex-Free
Yes
Named Size
L/XL
Product Type
Beard Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112NWI BLUE
Zoro #
G815563636
UPC #
-
Country of Origin
China

Dimensions

Named Size
L/XL

Details

Item
Beard Cover
Color
Blue
Material
Polypropylene
Latex-Free
Yes
Product Type
Beard Cover
Packaging
Bag

Description

Beard Cover, Color Blue, Latex-Free Yes, Material Polypropylene, Named Size L/XL, Packaging Bag, Product Type Beard Cover, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.