Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Bronze Hollowbar 932

  • Mfr # 14205_24_0

  • Zoro # G608447556


product price: $1,047.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14205_24_0
Zoro #
G608447556
UPC #
-
Country of Origin
Multiple

Details

Item
Bearing Bronze Hollowbar 932

Description

954 Bronze Round Tube, Material Bronze, Outside Diameter 3 1/2 in, Inside Diameter 1.5 in, Wall Thickness 1 in, Overall Length 24 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 32,000 psi, Rockwell Hardness B86, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.