Shop ZORO SELECT
See all product information
Create Account
Bearing Bronze Hollowbar 932
- Mfr # 24999_26_0
- Zoro # G608448157
product price:Â
$
1,788.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
5 1/4 in
Tensile Strength
35,000 psi
Material Grade
932
System of Measurement
Inch
Wall Thickness
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24999_26_0
- Zoro #
- G608448157
- UPC #
- -
- Country of Origin
- Multiple
- Item
- 932 Bronze Round Tube
- Tensile Strength
- 35,000 psi
- Material Grade
- 932
- System of Measurement
- Inch
- Fabrication
- Cast
- Standards
- ASTM B505
- Application
- Bearing, Bushing, General Purpose, Light Duty Gear, Pump, Thrust Washer, Valve Component
- Rockwell Hardness
- B27
- Yield Strength
- 20,000 psi
- Shape
- Round Tube
- Includes Material Certificate
- Yes
- Tolerance Rating
- Oversized
- Material
- Bronze
- Brinell Hardness
- 65
- Mechanical Finish
- Mill
- Shell Material
- Bronze
- Traction Material
- Bronze
Dimensions
- Outside Diameter
- 5 1/4 in
- Wall Thickness
- 0.875 in
- Inside Diameter
- 3.5 in
- Overall Length
- 26 in
- Outside Diameter Tolerance
- +0.078 in/+0.110 in
- Inside Diameter Tolerance
- -0.019 in/-0.064 in
- Wire Rope Length
- 26 in
- Length
- 26 in
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 5 1/4 in, Inside Diameter 3.5 in, Wall Thickness 0.875 in, Overall Length 26 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.078 in/+0.110 in, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.