Zoro Homepage

Bearing Bronze Rectangle Bar

  • Mfr # 25101_36_0

  • Zoro # G708563347


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Tolerance Rating
Oversized
Mechanical Finish
Mill
Fabrication
Cast
Tensile Strength
35,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25101_36_0
Zoro #
G708563347
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
12 in
Thickness
0.25 in

Details

Item
932 Bronze Rectangular Bar
Tolerance Rating
Oversized
Mechanical Finish
Mill
Fabrication
Cast
Tensile Strength
35,000 psi
Includes Material Certificate
Yes
Standards
ASTM B505
Rockwell Hardness
B27
Thickness Tolerance
Not Rated
System of Measurement
Inch
Brinell Hardness
65
Material Grade
932
Yield Strength
20,000 psi
Material
Bronze
Shape
Rectangular Bar

Description

932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Shape Rectangular Bar, Thickness 0.25 in, Yield Strength 20,000 psi, Rockwell Hardness B27, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 35,000 psi, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.