Zoro Homepage

Bearing Bronze Rectangle Bar

  • Mfr # 25103_36_0

  • Zoro # G208563335


product price: $1,061.99
/ea
Free Shipping & Returns

Key Features

Fabrication
Cast
Includes Material Certificate
Yes
Shape
Rectangular Bar
Mechanical Finish
Mill
Standards
ASTM B505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25103_36_0
Zoro #
G208563335
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Thickness
0.375 in
Overall Width
8 in

Details

Item
932 Bronze Rectangular Bar
Fabrication
Cast
Includes Material Certificate
Yes
Shape
Rectangular Bar
Mechanical Finish
Mill
Standards
ASTM B505
System of Measurement
Inch
Tolerance Rating
Oversized
Yield Strength
20,000 psi
Thickness Tolerance
Not Rated
Material
Bronze
Material Grade
932
Brinell Hardness
65
Rockwell Hardness
B27
Tensile Strength
35,000 psi

Description

932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 36 in, Overall Width 8 in, Shape Rectangular Bar, Thickness 0.375 in, Yield Strength 20,000 psi, Rockwell Hardness B27, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 35,000 psi, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.