Zoro Homepage

Bearing Bronze Rectangle Bar

  • Mfr # 25143_13_0

  • Zoro # G108563237


product price: $1,334.99
/ea
Free Shipping & Returns

Key Features

Tolerance Rating
Oversized
Overall Width
16 in
Overall Length
13 in
Standards
ASTM B505
Rockwell Hardness
B27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25143_13_0
Zoro #
G108563237
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
16 in
Overall Length
13 in
Thickness
0.75 in

Details

Item
932 Bronze Rectangular Bar
Tolerance Rating
Oversized
Standards
ASTM B505
Rockwell Hardness
B27
Mechanical Finish
Mill
Material
Bronze
Fabrication
Cast
Shape
Rectangular Bar
Material Grade
932
Yield Strength
20,000 psi
Brinell Hardness
65
Thickness Tolerance
Not Rated
System of Measurement
Inch
Includes Material Certificate
Yes
Tensile Strength
35,000 psi

Description

932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 13 in, Overall Width 16 in, Shape Rectangular Bar, Thickness 0.75 in, Yield Strength 20,000 psi, Rockwell Hardness B27, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 35,000 psi, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.