Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25155_13_0
Zoro #
G908563390
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
11 in
Overall Length
13 in
Thickness
1 in
Details
Item
932 Bronze Rectangular Bar
Brinell Hardness
65
Includes Material Certificate
Yes
Standards
ASTM B505
Rockwell Hardness
B27
Thickness Tolerance
Not Rated
System of Measurement
Inch
Shape
Rectangular Bar
Material Grade
932
Tensile Strength
35,000 psi
Mechanical Finish
Mill
Fabrication
Cast
Yield Strength
20,000 psi
Material
Bronze
Tolerance Rating
Oversized
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 13 in, Overall Width 11 in, Shape Rectangular Bar, Thickness 1 in, Yield Strength 20,000 psi, Rockwell Hardness B27, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 35,000 psi, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.