Zoro Homepage

Bearing Kit, Self Aligning, 1 In. Dia, PK2

  • Mfr # 5VZU5

  • Zoro # G2796796


product price: $32.49
/pk 2, $16.25/ea

Key Features

Type
Self Aligning
For Use With
Blowers
Max. HP
1 hp
Bearing Type
Ball Bearing
Max. RPM
1,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VZU5
Zoro #
G2796796
UPC #
190735534182
Country of Origin
China

Dimensions

Dia. (In.)
1 in
Bore Diameter
1 in
Bearing Width
1/2 in
For Nominal Shaft Diameter
1 in
Isolator Outside Diameter
2 3/8 in
Bearing Outside Diameter
2 in

Details

Item
Bearing Kit
Type
Self Aligning
For Use With
Blowers
Max. HP
1 hp
Bearing Type
Ball Bearing
Max. RPM
1,000 RPM
Insulator O.D. (In.)
2 1/2 in
Includes
Locking Collar and Rubber Isolator, Thrust Washer
Max. Temp. Range (F)
40 Degrees to 135 Degrees
For Maximum Horsepower
1 hp
Product Type
Bearing Kit
Includes Bearing Support
No
Bearing Material
Bearing Steel
Maximum Operating Speed
5,850 RPM
Maximum Temperature
80 Degrees C
Minimum Temperature
-20 Degrees C
Compatible with Brand
Dayton

Description

Bearing Kit, Product Type Bearing Kit, Includes Locking Collar and Rubber Isolator, Thrust Washer, Standards Not Applicable, Bore Diameter 1 in, Bearing Material Bearing Steel, Bearing Width 1/2 in, Bearing Outside Diameter 2 in, Isolator Outside Diameter 2 3/8 in, Maximum Temperature 80 Degrees C, Minimum Temperature -20 Degrees C, For Use With Blowers, Compatible with Grainger Part Number 5VZU5, Compatible with Brand Dayton, Compatible with Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.