Beige ABS Plastic Bar 12" L, 6" W

  • Mfr # BULK-PS-ABS-435
  • Zoro # G7759009
product price: 
$
11.79
/ea

Key Features

Material
ABS
Color
Beige
Length
12"
Width
6"
Tensile Strength (PSI)
6,200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ABS-435
Zoro #
G7759009
UPC #
193005878771
Country of Origin
China
Item
Plastic Bar
Material
ABS
Color
Beige
Tensile Strength (PSI)
6,200 psi
Max. Temp. (F)
190 Degrees F
Standards
UL 94 HB
Impact Strength (Lbs.)
5.6 ft. - lbs./in.
Min. Temp. (F)
-40 Degrees F
Friction Coefficient
0.5
Thickness Tolerance
(-0.007" - +0.001")
Water Absorption Rating
Poor
Plastic Hardness
Rockwell R105
Friction Rating
Slippery
Backing Type
Plain
Impact Strength Rating
Good
Shape
Bar
Grade
Standard
Plastic Clarity
Opaque
Plastic Density
0.038 lbs / cu. in.
Tensile Strength Rating
Good
Water Absorption
0.004
Minimum Temperature
-40 Degrees F
Maximum Temperature
190 Degrees F
Impact Strength
5.6 ft-lb/in
Dielectric Strength
22 kV/mm
Plastic Thickness Tolerance
+0.004/-0.01 in
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Machinability
100%
Flexural Modulus
1,800 MPa
Shore Hardness
78 Shore D
Rockwell Hardness
105 HRR
Tensile Strength
6,200 psi
UV-Resistant
Not UV-Resistant
Weight
0.34 lb
Wear Rate
Not Rated
Coefficient of Thermal Expansion
9 x 10^-5 K^-1

Dimensions

Length
12"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Plastic Width Tolerance
+/-0.250 in
Plastic Width
6 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.125 in
Plastic Length
12 in

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 0.125 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews