Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 12" L x 1" W x 1/2" Thick

  • Mfr # BULK-PS-ABS-54

  • Zoro # G7278094


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Plastic Material
ABS
Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-54
Zoro #
G7278094
UPC #
193005030117
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
12"
Thickness
0.5 in
Length
1 ft
Width
1 in
Nominal Size
1 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Durometer
Rockwell R105
Material
ABS
Standards
UL 94 HB
Temp. Range
-40 Degrees to 210 Degrees F
Tensile Strength
6,200 psi
Resistant To
Chemicals, High Temperatures
Friction Coefficient
0.5
Impact Strength Rating
Excellent
Temperature Range
-40 Degrees to 190 Degrees F
Minimum Temperature
-40 Degrees F
Water Absorption Rating
Poor
Water Absorption
0.4 %
Impact Strength
5.6 ft-lb/in
Grade
Standard
Plastic Density
0.038 lb/cu in
Wear Factor
Fair
UV Resistant
No
Plastic Thickness Tolerance
+0.013/-0.041 in
Maximum Temperature
190 Degrees F
Machinability
100 %
Plastic Hardness Rating
Hard
Shape
Rectangular
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R105
Friction Rating
Slippery
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Flexural Modulus
1,800 MPa
Dielectric Strength
22 kV/mm
Rockwell Hardness
105 HRR
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Weight
0.3 lb
Shore Hardness
78 Shore D

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.5 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.