Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 12" L x 1" W x 1/4" Thick

  • Mfr # BULK-PS-ABS-52

  • Zoro # G7278103


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Plastic Material
ABS
Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-52
Zoro #
G7278103
UPC #
193005030094
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
12"
Thickness
0.25 in
Length
1 ft
Width
1 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Material
ABS
Resistant To
Chemicals, High Temperatures
Tensile Strength
6,200 psi
Standards
UL 94 HB
Temp. Range
-40 Degrees to 210 Degrees F
Durometer
Rockwell R105
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Wear Factor
Fair
UV Resistant
No
Grade
Standard
Plastic Density
0.038 lb/cu in
Minimum Temperature
-40 Degrees F
Plastic Clarity
Opaque
Temperature Range
-40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.006/-0.02 in
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell R105
Water Absorption Rating
Poor
Water Absorption
0.4 %
Friction Rating
Slippery
Friction Coefficient
0.5
Maximum Temperature
190 Degrees F
Shape
Rectangular
Machinability
100 %
Impact Strength
5.6 ft-lb/in
Backing Type
No Backing
Weight
0.2 lb
Dielectric Strength
22 kV/mm
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
105 HRR
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
1,800 MPa
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Shore Hardness
78 Shore D
Wear Rate
Not Rated

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.