Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 12" L x 2" W x 1" Thick

  • Mfr # BULK-PS-ABS-98

  • Zoro # G7278119


product price: $13.55
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1"
Plastic Width
2"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-98
Zoro #
G7278119
UPC #
193005030599
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
2"
Plastic Length
12"
Thickness
1.0 in
Length
1 ft
Width
2 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Durometer
Rockwell R105
Material
ABS
Standards
UL 94 HB
Tensile Strength
6,200 psi
Resistant To
Chemicals, High Temperatures
Temp. Range
-40 Degrees to 210 Degrees F
Water Absorption
0.4 %
Machinability
100 %
Impact Strength Rating
Excellent
Impact Strength
5.6 ft-lb/in
Corrosion and Chemical Resistance
Fair
Maximum Temperature
190 Degrees F
Shape
Rectangular
Minimum Temperature
-40 Degrees F
Grade
Standard
Plastic Thickness Tolerance
+0.029/-0.041 in
Wear Factor
Fair
Water Absorption Rating
Poor
Plastic Density
0.038 lb/cu in
UV Resistant
No
Plastic Hardness Rating
Hard
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Clarity
Opaque
Friction Coefficient
0.5
Friction Rating
Slippery
Plastic Hardness
Rockwell R105
Tensile Strength Rating
Good
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Weight
1 lb
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Flexural Modulus
1,800 MPa
Static-Resistant
Not Static-Resistant
Dielectric Strength
22 kV/mm
Rockwell Hardness
105 HRR
Shore Hardness
78 Shore D
Scratch-Resistant
Not Scratch-Resistant

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 1 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.