Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 12" L x 2" W x 3/8" Thick

  • Mfr # BULK-PS-ABS-95

  • Zoro # G7278164


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Plastic Material
ABS
Plastic Thickness
3/8"
Plastic Width
2"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-95
Zoro #
G7278164
UPC #
193005030568
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
2"
Plastic Length
12"
Thickness
0.375 in
Length
1 ft
Width
2 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Standards
UL 94 HB
Material
ABS
Durometer
Rockwell R105
Tensile Strength
6,200 psi
Resistant To
Chemicals, High Temperatures
Temp. Range
-40 Degrees to 210 Degrees F
Wear Factor
Fair
Friction Rating
Slippery
Impact Strength Rating
Excellent
Water Absorption Rating
Poor
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.04/-0.009 in
UV Resistant
No
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Friction Coefficient
0.5
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Grade
Standard
Plastic Density
0.038 lb/cu in
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell R105
Machinability
100 %
Impact Strength
5.6 ft-lb/in
Backing Type
No Backing
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
22 kV/mm
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
105 HRR
Flexural Modulus
1,800 MPa
Weight
0.4 lb
Shore Hardness
78 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.375 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.