Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 12" L x 3" W x 1/4" Thick

  • Mfr # BULK-PS-ABS-136

  • Zoro # G7278356


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Plastic Material
ABS
Plastic Thickness
1/4"
Plastic Width
3"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-136
Zoro #
G7278356
UPC #
193005028435
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
3"
Plastic Length
12"
Width
3 in
Thickness
0.25 in
Length
1 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Material
ABS
Resistant To
Chemicals, High Temperatures
Temp. Range
-40 Degrees to 210 Degrees F
Durometer
Rockwell R105
Tensile Strength
6,200 psi
Standards
UL 94 HB
Plastic Thickness Tolerance
+0.006/-0.02 in
Grade
Standard
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Minimum Temperature
-40 Degrees F
Machinability
100 %
UV Resistant
No
Plastic Clarity
Opaque
Friction Rating
Slippery
Friction Coefficient
0.5
Shape
Rectangular
Plastic Hardness
Rockwell R105
Plastic Density
0.038 lb/cu in
Water Absorption Rating
Poor
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Impact Strength
5.6 ft-lb/in
Temperature Range
-40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
Backing Type
No Backing
Rockwell Hardness
105 HRR
Shore Hardness
78 Shore D
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
1,800 MPa
Wear Rate
Not Rated
Weight
0.4 lb
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Dielectric Strength
22 kV/mm

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.25 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.