Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 12" L x 3" W x 3/8" Thick

  • Mfr # BULK-PS-ABS-137

  • Zoro # G7278146


product price: $9.89
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
3/8"
Plastic Width
3"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-137
Zoro #
G7278146
UPC #
193005028442
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
3"
Plastic Length
12"
Thickness
0.375 in
Width
3 in
Length
1 ft
Nominal Size
3 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Temp. Range
-40 Degrees to 210 Degrees F
Resistant To
Chemicals, High Temperatures
Durometer
Rockwell R105
Tensile Strength
6,200 psi
Material
ABS
Standards
UL 94 HB
Minimum Temperature
-40 Degrees F
Maximum Temperature
190 Degrees F
Impact Strength
5.6 ft-lb/in
Grade
Standard
Friction Rating
Slippery
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R105
Machinability
100 %
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Density
0.038 lb/cu in
Plastic Thickness Tolerance
+0.04/-0.009 in
Impact Strength Rating
Excellent
Water Absorption
0.4 %
Friction Coefficient
0.5
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
UV Resistant
No
Shape
Rectangular
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Dielectric Strength
22 kV/mm
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Shore Hardness
78 Shore D
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
0.6 lb
Flexural Modulus
1,800 MPa
Rockwell Hardness
105 HRR
Static-Resistant
Not Static-Resistant

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.375 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.