Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 12" L x 4" W x 1" Thick

  • Mfr # BULK-PS-ABS-182

  • Zoro # G7278268


product price: $22.89
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1"
Plastic Width
4"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-182
Zoro #
G7278268
UPC #
193005028947
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
4"
Plastic Length
12"
Width
4 in
Length
1 ft
Thickness
1.0 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Durometer
Rockwell R105
Tensile Strength
6,200 psi
Material
ABS
Resistant To
Chemicals, High Temperatures
Standards
UL 94 HB
Temp. Range
-40 Degrees to 210 Degrees F
UV Resistant
No
Wear Factor
Fair
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R105
Plastic Density
0.038 lb/cu in
Maximum Temperature
190 Degrees F
Friction Rating
Slippery
Water Absorption
0.4 %
Impact Strength
5.6 ft-lb/in
Temperature Range
-40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.029/-0.041 in
Grade
Standard
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Machinability
100 %
Friction Coefficient
0.5
Plastic Hardness Rating
Hard
Shape
Rectangular
Backing Type
No Backing
Weight
1.9 lb
Static-Resistant
Not Static-Resistant
Dielectric Strength
22 kV/mm
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
78 Shore D
FDA Compliance
Not FDA Compliant
Flexural Modulus
1,800 MPa
Wear Rate
Not Rated
Rockwell Hardness
105 HRR
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 1 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.