Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 12" L x 4" W x 1/2" Thick

  • Mfr # BULK-PS-ABS-180

  • Zoro # G7278313


product price: $13.25
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-180
Zoro #
G7278313
UPC #
193005028923
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
12"
Width
4 in
Thickness
0.5 in
Length
1 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Durometer
Rockwell R105
Temp. Range
-40 Degrees to 210 Degrees F
Resistant To
Chemicals, High Temperatures
Tensile Strength
6,200 psi
Standards
UL 94 HB
Material
ABS
Impact Strength
5.6 ft-lb/in
Water Absorption
0.4 %
Water Absorption Rating
Poor
Machinability
100 %
Plastic Hardness
Rockwell R105
Tensile Strength Rating
Good
Shape
Rectangular
Friction Rating
Slippery
Wear Factor
Fair
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Excellent
Minimum Temperature
-40 Degrees F
Plastic Thickness Tolerance
+0.013/-0.041 in
Friction Coefficient
0.5
UV Resistant
No
Plastic Density
0.038 lb/cu in
Grade
Standard
Maximum Temperature
190 Degrees F
Temperature Range
-40 Degrees to 190 Degrees F
Backing Type
No Backing
Dielectric Strength
22 kV/mm
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Shore Hardness
78 Shore D
Flexural Modulus
1,800 MPa
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Rockwell Hardness
105 HRR
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Weight
1 lb
FDA Compliance
Not FDA Compliant

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.5 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.