Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 12" L x 4" W x 3/4" Thick

  • Mfr # BULK-PS-ABS-181

  • Zoro # G7278408


product price: $20.99
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-181
Zoro #
G7278408
UPC #
193005028930
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
12"
Thickness
0.75 in
Width
4 in
Length
1 ft
Nominal Size
4 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Tensile Strength
6,200 psi
Standards
UL 94 HB
Material
ABS
Resistant To
Chemicals, High Temperatures
Durometer
Rockwell R105
Temp. Range
-40 Degrees to 210 Degrees F
Impact Strength Rating
Excellent
Friction Coefficient
0.5
Water Absorption Rating
Poor
Plastic Hardness
Rockwell R105
Plastic Clarity
Opaque
Friction Rating
Slippery
Tensile Strength Rating
Good
Plastic Density
0.038 lb/cu in
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
UV Resistant
No
Grade
Standard
Water Absorption
0.4 %
Machinability
100 %
Impact Strength
5.6 ft-lb/in
Temperature Range
-40 Degrees to 190 Degrees F
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.076/-0.019 in
Shape
Rectangular
Maximum Temperature
190 Degrees F
Backing Type
No Backing
Weight
1.4 lb
Rockwell Hardness
105 HRR
Dielectric Strength
22 kV/mm
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Shore Hardness
78 Shore D
UV-Resistant
Not UV-Resistant
Flexural Modulus
1,800 MPa
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.75 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.