Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 24" L x 1" W x 1" Thick

  • Mfr # BULK-PS-ABS-63

  • Zoro # G7278128


product price: $13.79
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1"
Plastic Width
1"
Plastic Length
24"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-63
Zoro #
G7278128
UPC #
193005030216
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
1"
Plastic Length
24"
Width
1 in
Thickness
1.0 in
Length
2 ft
Nominal Size
1 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Standards
UL 94 HB
Material
ABS
Tensile Strength
6,200 psi
Temp. Range
-40 Degrees to 210 Degrees F
Durometer
Rockwell R105
Resistant To
Chemicals, High Temperatures
Tensile Strength Rating
Good
Water Absorption
0.4 %
Shape
Rectangular
Plastic Density
0.038 lb/cu in
Friction Coefficient
0.5
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R105
Grade
Standard
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Excellent
Water Absorption Rating
Poor
Wear Factor
Fair
Friction Rating
Slippery
UV Resistant
No
Plastic Clarity
Opaque
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Thickness Tolerance
+0.029/-0.041 in
Impact Strength
5.6 ft-lb/in
Minimum Temperature
-40 Degrees F
Machinability
100 %
Maximum Temperature
190 Degrees F
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Dielectric Strength
22 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
1,800 MPa
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Shore Hardness
78 Shore D
Weight
1 lb
Rockwell Hardness
105 HRR
UV-Resistant
Not UV-Resistant

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 1 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.