Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 24" L x 2" W x 3/4" Thick

  • Mfr # BULK-PS-ABS-104

  • Zoro # G7278216


product price: $20.39
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
3/4"
Plastic Width
2"
Plastic Length
24"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-104
Zoro #
G7278216
UPC #
193005028084
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
2"
Plastic Length
24"
Width
2 in
Length
2 ft
Thickness
0.75 in
Nominal Size
2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Tensile Strength
6,200 psi
Temp. Range
-40 Degrees to 210 Degrees F
Material
ABS
Standards
UL 94 HB
Resistant To
Chemicals, High Temperatures
Durometer
Rockwell R105
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Grade
Standard
Friction Rating
Slippery
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Maximum Temperature
190 Degrees F
Machinability
100 %
UV Resistant
No
Plastic Hardness
Rockwell R105
Water Absorption
0.4 %
Water Absorption Rating
Poor
Plastic Density
0.038 lb/cu in
Wear Factor
Fair
Impact Strength
5.6 ft-lb/in
Plastic Thickness Tolerance
+0.076/-0.019 in
Minimum Temperature
-40 Degrees F
Shape
Rectangular
Friction Coefficient
0.5
Temperature Range
-40 Degrees to 190 Degrees F
Backing Type
No Backing
Rockwell Hardness
105 HRR
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
78 Shore D
Weight
1.4 lb
Dielectric Strength
22 kV/mm
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Flexural Modulus
1,800 MPa

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.75 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.