Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 24" L x 3" W x 1" Thick

  • Mfr # BULK-PS-ABS-147

  • Zoro # G7278417


product price: $33.65
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1"
Plastic Width
3"
Plastic Length
24"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-147
Zoro #
G7278417
UPC #
193005028558
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
3"
Plastic Length
24"
Length
2 ft
Thickness
1.0 in
Width
3 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Standards
UL 94 HB
Durometer
Rockwell R105
Resistant To
Chemicals, High Temperatures
Tensile Strength
6,200 psi
Material
ABS
Temp. Range
-40 Degrees to 210 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.029/-0.041 in
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Machinability
100 %
Water Absorption
0.4 %
Impact Strength
5.6 ft-lb/in
Maximum Temperature
190 Degrees F
Friction Rating
Slippery
Impact Strength Rating
Excellent
Friction Coefficient
0.5
Shape
Rectangular
Grade
Standard
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Density
0.038 lb/cu in
Plastic Hardness
Rockwell R105
Wear Factor
Fair
UV Resistant
No
Backing Type
No Backing
Flexural Modulus
1,800 MPa
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Shore Hardness
78 Shore D
Weight
2.8 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
22 kV/mm
Rockwell Hardness
105 HRR

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 1 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.