Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 24" L x 3" W x 1/4" Thick

  • Mfr # BULK-PS-ABS-143

  • Zoro # G7278347


product price: $10.89
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1/4"
Plastic Width
3"
Plastic Length
24"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-143
Zoro #
G7278347
UPC #
193005028510
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
3"
Plastic Length
24"
Width
3 in
Length
2 ft
Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Material
ABS
Resistant To
Chemicals, High Temperatures
Tensile Strength
6,200 psi
Durometer
Rockwell R105
Standards
UL 94 HB
Temp. Range
-40 Degrees to 210 Degrees F
Plastic Hardness Rating
Hard
Temperature Range
-40 Degrees to 190 Degrees F
Friction Rating
Slippery
Water Absorption
0.4 %
Impact Strength Rating
Excellent
Shape
Rectangular
Plastic Hardness
Rockwell R105
Corrosion and Chemical Resistance
Fair
Maximum Temperature
190 Degrees F
Plastic Density
0.038 lb/cu in
Plastic Thickness Tolerance
+0.006/-0.02 in
Impact Strength
5.6 ft-lb/in
UV Resistant
No
Machinability
100 %
Friction Coefficient
0.5
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Grade
Standard
Backing Type
No Backing
Rockwell Hardness
105 HRR
Static-Resistant
Not Static-Resistant
Dielectric Strength
22 kV/mm
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Flexural Modulus
1,800 MPa
Shore Hardness
78 Shore D
Weight
0.7 lb

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.25 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.