Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 24" L x 3" W x 3/8" Thick

  • Mfr # BULK-PS-ABS-144

  • Zoro # G7278329


product price: $16.15
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
3/8"
Plastic Width
3"
Plastic Length
24"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-144
Zoro #
G7278329
UPC #
193005028527
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
3"
Plastic Length
24"
Width
3 in
Length
2 ft
Thickness
0.375 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Resistant To
Chemicals, High Temperatures
Material
ABS
Durometer
Rockwell R105
Tensile Strength
6,200 psi
Temp. Range
-40 Degrees to 210 Degrees F
Standards
UL 94 HB
Water Absorption Rating
Poor
Friction Coefficient
0.5
Impact Strength Rating
Excellent
Wear Factor
Fair
Tensile Strength Rating
Good
Plastic Density
0.038 lb/cu in
UV Resistant
No
Plastic Hardness
Rockwell R105
Temperature Range
-40 Degrees to 190 Degrees F
Minimum Temperature
-40 Degrees F
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.04/-0.009 in
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Machinability
100 %
Friction Rating
Slippery
Plastic Hardness Rating
Hard
Grade
Standard
Shape
Rectangular
Impact Strength
5.6 ft-lb/in
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Flexural Modulus
1,800 MPa
Dielectric Strength
22 kV/mm
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Weight
1.1 lb
Rockwell Hardness
105 HRR
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Shore Hardness
78 Shore D

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.375 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.