Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 24" L x 4" W x 1/4" Thick

  • Mfr # BULK-PS-ABS-185

  • Zoro # G7278365


product price: $14.39
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
24"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-185
Zoro #
G7278365
UPC #
193005028978
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
24"
Length
2 ft
Thickness
0.25 in
Width
4 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Standards
UL 94 HB
Resistant To
Chemicals, High Temperatures
Tensile Strength
6,200 psi
Durometer
Rockwell R105
Temp. Range
-40 Degrees to 210 Degrees F
Material
ABS
Wear Factor
Fair
Water Absorption
0.4 %
Temperature Range
-40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
Maximum Temperature
190 Degrees F
Shape
Rectangular
Machinability
100 %
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.006/-0.02 in
Friction Coefficient
0.5
Grade
Standard
Corrosion and Chemical Resistance
Fair
Plastic Density
0.038 lb/cu in
Water Absorption Rating
Poor
Impact Strength Rating
Excellent
Friction Rating
Slippery
Plastic Hardness
Rockwell R105
Minimum Temperature
-40 Degrees F
UV Resistant
No
Plastic Hardness Rating
Hard
Impact Strength
5.6 ft-lb/in
Backing Type
No Backing
Weight
1 lb
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
78 Shore D
Rockwell Hardness
105 HRR
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
22 kV/mm
Flexural Modulus
1,800 MPa

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.