Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 24" L x 4" W x 3/4" Thick

  • Mfr # BULK-PS-ABS-188

  • Zoro # G7278514


product price: $37.85
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
24"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-188
Zoro #
G7278514
UPC #
193005029005
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
24"
Length
2 ft
Thickness
0.75 in
Width
4 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Resistant To
Chemicals, High Temperatures
Standards
UL 94 HB
Tensile Strength
6,200 psi
Material
ABS
Durometer
Rockwell R105
Temp. Range
-40 Degrees to 210 Degrees F
Plastic Hardness
Rockwell R105
Tensile Strength Rating
Good
Friction Coefficient
0.5
Shape
Rectangular
Minimum Temperature
-40 Degrees F
Impact Strength
5.6 ft-lb/in
Corrosion and Chemical Resistance
Fair
Water Absorption
0.4 %
UV Resistant
No
Grade
Standard
Plastic Hardness Rating
Hard
Machinability
100 %
Plastic Thickness Tolerance
+0.076/-0.019 in
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Plastic Density
0.038 lb/cu in
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Temperature Range
-40 Degrees to 190 Degrees F
Wear Factor
Fair
Friction Rating
Slippery
Backing Type
No Backing
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Dielectric Strength
22 kV/mm
Rockwell Hardness
105 HRR
Flexural Modulus
1,800 MPa
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Shore Hardness
78 Shore D
Weight
2.8 lb
Metal Detectable
Not Metal Detectable

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.75 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.