Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 3 ft. L, 1.5" W

  • Mfr # BULK-PS-ABS-224

  • Zoro # G2421799


product price: $27.19
/ea

Key Features

Material
ABS
Color
Beige
Length
3 ft.
Width
1.5"
Tensile Strength (PSI)
6200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ABS-224
Zoro #
G2421799
UPC #
193005029401
Country of Origin
China

Dimensions

Length
3 ft.
Width
1.5"
Thickness
0.75 in
Plastic Width
1.5 in
Plastic Thickness
0.75 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 36 in L

Details

Item
Rectangle Stock
Material
ABS
Color
Beige
Tensile Strength (PSI)
6200
Durometer
Rockwell R105
Temp. Range
-40 Degrees to 190 Degrees F
Metal Detectable
Not Metal Detectable
Tensile Strength
6,200 psi
Standards
UL 94 HB
Plastic Thickness Tolerance
+0.076/-0.019 in
Minimum Temperature
-40 Degrees F
Impact Strength
5.6 ft-lb/in
Plastic Density
0.038 lb/cu in
Machinability
100 %
Water Absorption Rating
Poor
Friction Coefficient
0.5
Wear Factor
Fair
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Shape
Rectangular
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Water Absorption
0.4 %
UV Resistant
No
Temperature Range
-40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Plastic Hardness
Rockwell R105
Grade
Standard
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Flexural Modulus
1,800 MPa
Dielectric Strength
22 kV/mm
Weight
1.6 lb
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
78 Shore D
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Rockwell Hardness
105 HRR

Description

ABS Bar, ABS, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.